Overview
Mfr description
LUB-RDYKT125-PGVIB-B AUTO PART
Specifications
- Lubricator TypeGas Driven
- Connection Thread Size1/4 in
- Grease Capacity125 cc / 4.23 fl oz
- 360 Indicator LightsWithout 360 warning indicator lights
- Grease TypeVibration
- Emptying Time NominalAdjustable 1-12 months
- Pressure Build Up5 Bar / 78 PSI
- Maximum Feed Line Length6 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data