Overview
Mfr description
LUB-RDYKT60-PGBIO-B AUTO PART
Specifications
- Lubricator TypeGas Driven
- Connection Thread Size1/4 in
- Grease Capacity60 cc / 2.03 fl oz
- 360 Indicator LightsWithout 360 warning indicator lights
- Grease TypeBiodegradable
- Emptying Time NominalAdjustable 1-12 months
- Pressure Build Up5 Bar / 78 PSI
- Maximum Feed Line Length6 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data