Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-RDYKT60-PGVIB-B

Gas Driven Single Point Lubricator - Vibration Grease 1/4 in Connection Thread Size 60 cc / 2.03 fl oz Grease Capacity
MI ITEM #09333289
MFR #LUB-RDYKT60-PGVIB-B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LUB-RDYKT60-PGVIB-B AUTO PART

Specifications

  • Lubricator Type
    Gas Driven
  • Connection Thread Size
    1/4 in
  • Grease Capacity
    60 cc / 2.03 fl oz
  • 360 Indicator Lights
    Without 360 warning indicator lights
  • Grease Type
    Vibration
  • Emptying Time Nominal
    Adjustable 1-12 months
  • Pressure Build Up
    5 Bar / 78 PSI
  • Maximum Feed Line Length
    6 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text