Specifications
Dimensions
- Connection Thread Size1/4 in
- Maximum Feed Line Length6 ft
Details
- 360 Indicator LightsWithout 360 warning indicator lights
- Emptying Time NominalAdjustable 1-12 months
- Grease Capacity125 cc / 4.23 fl oz
- Grease TypeElectric Motor
- Lubricator TypeGas Driven
- Pressure Build Up6 Bar / 87 PSI
Overview
Mfr description
LUB-SMRTKT130-PGEM-B AUTO PART