Motion
M1310EAX

NTN
M1310EAX

Outer Ring w/ Cage & Rollers, Two Ribs
MI ITEM #09333366
MFR #M1310EAX
Price$242.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1310EAX

Outer Ring w/ Cage & Rollers, Two Ribs
MI ITEM #09333366
MFR #M1310EAX

Mfr description
M1310EAX CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.63/each

Specifications

Dimensions

  • Bore Diameter  
    2.5650 in
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    X Bar Composite Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359488517
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359488517

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)