Motion
M236848/M236810

NTN
M236848/M236810

Tapered Roller Bearing Set - 177.8 mm Bore, 260.35 mm OD, 53.975 mm Width, Class 4 Precision, 0.1300 in, 3.300 mm Fillet Radius
Mi Item #09333380
MFR #M236848/M236810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M236848/M236810

Tapered Roller Bearing Set - 177.8 mm Bore, 260.35 mm OD, 53.975 mm Width, Class 4 Precision, 0.1300 in, 3.300 mm Fillet Radius
Mi Item #09333380
MFR #M236848/M236810

Mfr description
M236848/M236810 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    2.1250 in, 53.975 mm
  • Outside Diameter
    10.2500 in
  • Overall Width
    53.975 mm
  • Precision Rating
    Class 4

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    M236848
  • Compatible Cup
    M236810
  • Harmonization Code
    8482.20.0064
  • Manufacturer Upc Number
    4550253057949
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)