Motion
ML7006CVUJ74S

NTN
ML7006CVUJ74S

30 mm Bore, 55 mm OD, 13 mm Width, Open, 17 ° Contact Angle
MI ITEM #09333474
MFR #ML7006CVUJ74S
Price$823.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ML7006CVUJ74S

30 mm Bore, 55 mm OD, 13 mm Width, Open, 17 ° Contact Angle
MI ITEM #09333474
MFR #ML7006CVUJ74S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$823.40/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    17 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    ML7006CVUJ74S PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520549084
  • Max Rpm
    50000 rpm
  • Maximum RPM (Grease)
    37500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1868 lbf
  • Radial Static Load Capacity
    699 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520549084

Overview

Mfr description
ML7006CVUJ74S PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought