Motion
ML7009CVUJ74S

NTN
ML7009CVUJ74S

45 mm Bore, 75 mm OD, 16 mm Width, Open, 17 ° Contact Angle
MI ITEM #09333483
MFR #ML7009CVUJ74S
Price$1,118.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ML7009CVUJ74S

45 mm Bore, 75 mm OD, 16 mm Width, Open, 17 ° Contact Angle
MI ITEM #09333483
MFR #ML7009CVUJ74S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,118.65/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    17 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    ML7009CVUJ74S PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520549145
  • Max Rpm
    36000 rpm
  • Maximum RPM (Grease)
    27000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2453 lbf
  • Radial Static Load Capacity
    708 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520549145

Overview

Mfr description
ML7009CVUJ74S PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought