Motion
ML7012CVUJ74S

NTN
ML7012CVUJ74S

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, 17 ° Contact, Open
Mi Item #09333486
MFR #ML7012CVUJ74S
Price$1,633.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ML7012CVUJ74S

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, 17 ° Contact, Open
Mi Item #09333486
MFR #ML7012CVUJ74S

Mfr description
ML7012CVUJ74S PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,633.02/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    17 °
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Weight
    0.939 lbs, 0.426 kg

Details

  • Ball Retainer Material
    Laminated Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    ML7012CVUJ74S PRECISION
  • Flush Ground
    Yes
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4550253071051
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    28000 rpm
  • Maximum Operating RPM
    28000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17 kN, 3821.75 lbf
  • Radial Static Load Capacity
    12 kN, 2697.71 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253071051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)