Motion
ML7017CVDUJ74S

NTN
ML7017CVDUJ74S

High Speed Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
Mi Item #09333499
MFR #ML7017CVDUJ74S
Price$4,916.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ML7017CVDUJ74S

High Speed Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
Mi Item #09333499
MFR #ML7017CVDUJ74S

Mfr description
ML7017CVDUJ74S PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,916.78/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    17 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    44 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    FR
  • Description
    ML7017CVDUJ74S PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520670375
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)