Motion
ML7018HVUJ74S

NTN
ML7018HVUJ74S

Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09333502
MFR #ML7018HVUJ74S
Price$3,050.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ML7018HVUJ74S

Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09333502
MFR #ML7018HVUJ74S

Mfr description
ML7018HVUJ74S PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,050.76/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    FR
  • Description
    ML7018HVUJ74S PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520554316
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    17200 rpm
  • Maximum Operating RPM
    17200 rpm
  • Maximum RPM (Grease)
    10500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11025 lbf
  • Radial Static Load Capacity
    735 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520554316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)