Motion
ML71905HVDUJ84S

NTN
ML71905HVDUJ84S

High Speed Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
Mi Item #09333507
MFR #ML71905HVDUJ84S
Price$1,393.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ML71905HVDUJ84S

High Speed Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
Mi Item #09333507
MFR #ML71905HVDUJ84S

Mfr description
ML71905HVDUJ84S PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,393.42/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    ML71905HVDUJ84S PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520620103
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)