Overview
Mfr description
ML71912CVDUJ74S PRECISION
Specifications
- Bore Diameter
- Outside Diameter
- Bore TypeStraight
- Overall Width
- Contact Angle17 °
- Snap Ring IncludedWithout Snap Ring
- ConfigurationTwo
- Closure TypeOpen
- Bearing TypeDuplex Angular Contact Bearings
- Bearing MaterialHigh Carbon Chrome Steel
- Precision RatingISO Class 4
- Cage MaterialPhenolic
- Cage TypeStratified
- Inner Ring Width0.5118 in, 13.000 mm
- DescriptionML71912CVDUJ74S PRECISION
- Outer Ring Width13 mm
- Fillet Radius0.0394 in, 1.000 mm
- Country of OriginFR
- Harmonization Code8482.10.5028
- Manufacturer Upc Number3413520679835
- Product TypeDuplex Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data