Motion
ML71914CVUJ74S

NTN
ML71914CVUJ74S

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, 17 ° Contact, Open
MI ITEM #09333523
MFR #ML71914CVUJ74S
Price$1,910.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ML71914CVUJ74S

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, 17 ° Contact, Open
MI ITEM #09333523
MFR #ML71914CVUJ74S

Mfr description
ML71914CVUJ74S PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,910.87/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    17 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    16 mm
  • Weight
    0.728 lbs, 0.33 kg

Details

  • Ball Retainer Material
    Laminated Resin
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    ML71914CVUJ74S PRECISION
  • Flush Ground
    Yes
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520562816
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    26000 rpm
  • Maximum Operating RPM
    26000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    13 kN, 2922.5 lbf
  • Radial Static Load Capacity
    10.7 kN, 2405.5 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520562816

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)