Motion
MLCH7004CVDUJ74S

NTN
MLCH7004CVDUJ74S

High Speed Duplex Hybrid Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #09333527
MFR #MLCH7004CVDUJ74S
Price$1,991.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MLCH7004CVDUJ74S

High Speed Duplex Hybrid Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #09333527
MFR #MLCH7004CVDUJ74S

Mfr description
MLCH7004CVDUJ74S PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,991.62/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    17 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    MLCH7004CVDUJ74S PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520670177
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)