Motion
MLCH7005CVDUJ74S

NTN
MLCH7005CVDUJ74S

High Speed Duplex Hybrid Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #09333528
MFR #MLCH7005CVDUJ74S
List Price$2,362.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MLCH7005CVDUJ74S

High Speed Duplex Hybrid Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #09333528
MFR #MLCH7005CVDUJ74S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,362.34/each for your price

Overview

Mfr description
MLCH7005CVDUJ74S PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    17 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Description
    MLCH7005CVDUJ74S PRECISION
  • Outer Ring Width
    12 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Country of Origin
    DE
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520670184
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text