Motion
MLE7007CVDUJ84S

NTN
MLE7007CVDUJ84S

Duplex Angular Contact Bearing - 62 mm Bore, 35 mm OD, 28 mm Width, 17 ° Contact Angle, Double Sealed
MI ITEM #09333574
MFR #MLE7007CVDUJ84S
List Price$1,994.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MLE7007CVDUJ84S

Duplex Angular Contact Bearing - 62 mm Bore, 35 mm OD, 28 mm Width, 17 ° Contact Angle, Double Sealed
MI ITEM #09333574
MFR #MLE7007CVDUJ84S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,994.78/each for your price

Overview

Mfr description
MLE7007CVDUJ84S PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    17 °
  • Snap Ring Included
    Without Snap Ring
  • Closure Type
    Double Sealed
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Description
    MLE7007CVDUJ84S PRECISION
  • Outer Ring Width
    14 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Country of Origin
    DE
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520619664
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text