Specifications
Details
- Bearing TypeDuplex Angular Contact Bearings
- Bore TypeStraight
- DescriptionMLE7011CVDUJ74S PRECISION
- Harmonization Code8482.10.5028
- Manufacturer Upc Number4547359913804
- Product TypeDuplex Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)