Motion
MLE7011CVUJ74S

NTN
MLE7011CVUJ74S

Angular Contact Bearing - 55 mm Bore, 90 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, 17 ° Contact Angle
MI ITEM #09333592
MFR #MLE7011CVUJ74S
Price$1,367.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MLE7011CVUJ74S

Angular Contact Bearing - 55 mm Bore, 90 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, 17 ° Contact Angle
MI ITEM #09333592
MFR #MLE7011CVUJ74S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,367.95/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    17 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Double Sealed
  • Configuration
    One
  • Country of Origin
    FR
  • Description
    MLE7011CVUJ74S PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520688233
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5243 lbf
  • Radial Static Load Capacity
    714 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520688233

Overview

Mfr description
MLE7011CVUJ74S PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought