Motion
MLE71902CVUJ74S

NTN
MLE71902CVUJ74S

Angular Contact Bearing - 15 mm Bore, 28 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, 17 ° Contact Angle
MI ITEM #09333600
MFR #MLE71902CVUJ74S
Price$647.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MLE71902CVUJ74S

Angular Contact Bearing - 15 mm Bore, 28 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, 17 ° Contact Angle
MI ITEM #09333600
MFR #MLE71902CVUJ74S

Mfr description
MLE71902CVUJ74S PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.61/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    17 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Double Sealed
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    MLE71902CVUJ74S PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520583996
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    457 lbf
  • Radial Static Load Capacity
    686 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520583996

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)