Specifications
Dimensions
- Bore Diameter20 mm
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- DescriptionMLE71904HVUJ74S PRECISION
- Harmonization Code8482.10.5028
- Manufacturer Upc Number3413520584061
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO3413520584061
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)