Specifications
Dimensions
- Bore Diameter30 mm
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- DescriptionMLE71906CVUJ74S PRECISION
- Harmonization Code8482.10.5028
- Manufacturer Upc Number4547359866704
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359866704
Overview
Mfr description
MLE71906CVUJ74S PRECISION