Motion
MLE71907CVDUJ74S

NTN
MLE71907CVDUJ74S

Duplex Angular Contact Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, 17 ° Contact Angle, Double Sealed
MI ITEM #09333611
MFR #MLE71907CVDUJ74S
Price$1,812.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MLE71907CVDUJ74S

Duplex Angular Contact Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, 17 ° Contact Angle, Double Sealed
MI ITEM #09333611
MFR #MLE71907CVDUJ74S

Mfr description
MLE71907CVDUJ74S PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,812.37/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    17 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Double Sealed
  • Country of Origin
    DE
  • Description
    MLE71907CVDUJ74S PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520621278
  • Product Type
    Duplex Angular Contact Bearings
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)