Motion
MLE71908CVUJ74S

NTN
MLE71908CVUJ74S

Angular Contact Bearing - 40 mm Bore, 62 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, 17 ° Contact Angle
MI ITEM #09333615
MFR #MLE71908CVUJ74S
List Price$939.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MLE71908CVUJ74S

Angular Contact Bearing - 40 mm Bore, 62 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, 17 ° Contact Angle
MI ITEM #09333615
MFR #MLE71908CVUJ74S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$939.38/each for your price

Overview

Mfr description
MLE71908CVUJ74S PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    17 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    1564 lbf
  • Seal Material
    Nitrile Rubber
  • Radial Static Load Capacity
    704 lbf
  • Seal Type
    Non-Contact Seal
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Outer Ring Width
    12 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Configuration
    One
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Manufacturer Upc Number
    3413520584887
  • UPC_NO
    3413520584887
  • Description
    MLE71908CVUJ74S PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text