Motion
MLE71909CVUJ74S

NTN
MLE71909CVUJ74S

Angular Contact Bearing - 45 mm Bore
MI ITEM #09333619
MFR #MLE71909CVUJ74S
Price$1,074.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MLE71909CVUJ74S

Angular Contact Bearing - 45 mm Bore
MI ITEM #09333619
MFR #MLE71909CVUJ74S

Mfr description
MLE71909CVUJ74S PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,074.04/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    MLE71909CVUJ74S PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520584924
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520584924

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)