Motion
MLE71910HVDUJ84S

NTN
MLE71910HVDUJ84S

Duplex Angular Contact Bearing - 50 mm Bore, 72 mm OD, 24 mm Width, 25 ° Contact Angle, Double Sealed
Mi Item #09333623
MFR #MLE71910HVDUJ84S
Price$2,355.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MLE71910HVDUJ84S

Duplex Angular Contact Bearing - 50 mm Bore, 72 mm OD, 24 mm Width, 25 ° Contact Angle, Double Sealed
Mi Item #09333623
MFR #MLE71910HVDUJ84S

Mfr description
MLE71910HVDUJ84S PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,355.25/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Double Sealed
  • Country of Origin
    DE
  • Description
    MLE71910HVDUJ84S PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520621421
  • Product Type
    Duplex Angular Contact Bearings
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)