Motion
MLE71911CVUJ74S

NTN
MLE71911CVUJ74S

Angular Contact Bearing - 55 mm Bore
MI ITEM #09333624
MFR #MLE71911CVUJ74S
Price$1,277.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MLE71911CVUJ74S

Angular Contact Bearing - 55 mm Bore
MI ITEM #09333624
MFR #MLE71911CVUJ74S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,277.98/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    MLE71911CVUJ74S PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520585006
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520585006

Overview

Mfr description
MLE71911CVUJ74S PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought