Motion
MLECH71914HVDUJ74S

NTN
MLECH71914HVDUJ74S

Duplex Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, 25 ° Contact Angle, Double Sealed
MI ITEM #09333658
MFR #MLECH71914HVDUJ74S
List Price$7,176.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MLECH71914HVDUJ74S

Duplex Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, 25 ° Contact Angle, Double Sealed
MI ITEM #09333658
MFR #MLECH71914HVDUJ74S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,176.53/each for your price

Overview

Mfr description
MLECH71914HVDUJ74S PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    25 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Double Sealed
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Description
    MLECH71914HVDUJ74S PRECISION
  • Outer Ring Width
    16 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Country of Origin
    FR
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413521124051
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text