Motion
MR202820

NTN
MR202820

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #09333691
MFR #MR202820
Price$39.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR202820

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #09333691
MFR #MR202820

Mfr description
MR202820 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.37/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    1.2500 in
  • Weight
    0.3 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Long Description
    The MR202820 Needle Roller Bearing features a 1.2500 in bore diameter, 1.7500 in outside diameter, 1.2500 in overall width, open closure type, and a weight of 0.3 lbs, making it ideal for machinery systems.
  • Manufacturer Upc Number
    4547359103564
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359103564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)