Motion
MR486024

NTN
MR486024

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #09333694
MFR #MR486024
Price$214.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR486024

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #09333694
MFR #MR486024

Mfr description
MR486024 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.58/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Outside Diameter  
    3.7500 in
  • Overall Width  
    1.5000 in
  • Weight
    1.23 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Long Description
    The MR486024 Needle Roller Bearing features a 3.0000 in bore diameter, 3.7500 in outside diameter, 1.5000 in overall width, open closure type, and a weight of 1.23 lbs, making it ideal for demanding machinery.
  • Manufacturer Upc Number
    4547359103762
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    21600 lbf
  • Radial Static Load Capacity
    42500 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359103762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)