Motion
N212G1

NTN
N212G1

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #09333880
MFR #N212G1
List Price$845.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N212G1

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #09333880
MFR #N212G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$845.50/each for your price

Overview

Mfr description
N212G1 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 0
  • Max Rpm
    7600 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Fillet Radius
    1.500 mm
  • Weight
    1.892 lbs
  • Manufacturer Upc Number
    4547359150292
  • UPC_NO
    4547359150292
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text