Motion
NA2200XLL

NTN
NA2200XLL

Flat Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 13.80 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #09333972
MFR #NA2200XLL
Price$118.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA2200XLL

Flat Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 13.80 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #09333972
MFR #NA2200XLL

Mfr description
NA2200XLL NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.63/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter
    30 mm
  • Overall Width
    0.5433 in
  • Roller Diameter  
    30 mm
  • Roller Width  
    13.80 mm
  • Weight
    0.115 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4547359112597
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1700 lbf
  • Radial Static Load Capacity
    2020 lbf
  • Roller Material
    High Carbon Steel
  • Roller Shape
    Flat
  • UPC_NO
    4547359112597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)