Motion
NA2202LL

NTN
NA2202LL

Crowned & Flat Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 13.80 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #09333973
MFR #NA2202LL
Your Price$84.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA2202LL

Crowned & Flat Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 13.80 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #09333973
MFR #NA2202LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.77/each(List $97.49)

Overview

Mfr description
NA2202LL NEEDLE ROLLER BEARING

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    14 mm
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Outside Diameter
    35 mm
  • Radial Dynamic Load Capacity
    2210 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Roller Material
    High Carbon Steel
  • Manufacturer Upc Number
    4547359112634
  • UPC_NO
    4547359112634
  • Harmonization Code
    8482.40.0000
  • Weight
    0.132 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text