Motion
NA2206LL

NTN
NA2206LL

Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 19.80 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #09333976
MFR #NA2206LL
Price$208.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA2206LL

Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 19.80 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #09333976
MFR #NA2206LL

Mfr description
NA2206LL NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.24/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    62 mm
  • Overall Width
    20 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    19.80 mm
  • Weight
    0.626 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359112696
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    7750 lbf
  • Roller Material
    High Carbon Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359112696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)