Motion
NA4828

NTN
NA4828

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA48, NA49 Series
Mi Item #09333982
MFR #NA4828
Price$1,593.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4828

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA48, NA49 Series
Mi Item #09333982
MFR #NA4828

Mfr description
NA4828 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,593.25/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    175 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ISO Class 0
  • Weight
    4.012 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359112801
  • Max Rpm
    2600 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    71000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)