Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4848

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA48, NA49 Series
MI ITEM #09333984
MFR #NA4848

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NA4848 NEEDLE ROLLER BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Round
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    81000 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel
  • Radial Static Load Capacity
    243000 lbf
  • Max Rpm
    1500 rpm
  • Lubrication Hole Type
    w/ Oil Hole
  • Precision Rating
    ISO Class 0
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359112924
  • UPC_NO
    4547359112924
  • Weight
    22.046 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text