Motion
NA4900LL/LP03

NTN
NA4900LL/LP03

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49 Series, Double Sealed
MI ITEM #09333985
MFR #NA4900LL/LP03
Price$85.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4900LL/LP03

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49 Series, Double Sealed
MI ITEM #09333985
MFR #NA4900LL/LP03

Mfr description
NA4900LL/LP03 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.78/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.055 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The NA4900LL/LP03 Needle Roller Bearing features a 10 mm bore diameter, 22 mm outside diameter, 14 mm overall width, sealed closure type, and a weight of 0.055 lbs, making it ideal for precision systems.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359665390
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1620 lbf
  • Radial Static Load Capacity
    1910 lbf
  • UPC_NO
    4547359665390

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)