Motion
NA4903LL

NTN
NA4903LL

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49 Series, Double Sealed
MI ITEM #09333986
MFR #NA4903LL
Price$185.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4903LL

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49 Series, Double Sealed
MI ITEM #09333986
MFR #NA4903LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.13/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.086 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The NA4903LL Needle Roller Bearing features a 17 mm bore diameter, 30 mm outside diameter, 14 mm overall width, sealed closure type, and a weight of 0.086 lbs, making it suitable for contamination-sensitive environments.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359113068
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1910 lbf
  • Radial Static Load Capacity
    2680 lbf
  • UPC_NO
    4547359113068

Overview

Mfr description
NA4903LL NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought