Motion
NA4904RCT

NTN
NA4904RCT

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #09333988
MFR #NA4904RCT
Price$93.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4904RCT

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #09333988
MFR #NA4904RCT

Mfr description
NA4904RCT NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.33/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.163 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The NA4904RCT Needle Roller Bearing features a 20 mm bore diameter, 37 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.163 lbs, making it ideal for machinery systems.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359672336
  • Max Rpm
    1600 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    5750 lbf
  • UPC_NO
    4547359672336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)