Motion
NA4910

NTN
NA4910

Needle Roller Bearing - 50 mm Bore, 28 mm OD
MI ITEM #09333994
MFR #NA4910
Price$267.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4910

Needle Roller Bearing - 50 mm Bore, 28 mm OD
MI ITEM #09333994
MFR #NA4910

Mfr description
NA4910 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.37/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    23 mm
  • Weight
    0.615 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253071365
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)