Motion
NA498

NTN
NA498

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA48, NA49 Series
Mi Item #09334003
MFR #NA498
Price$61.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA498

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA48, NA49 Series
Mi Item #09334003
MFR #NA498

Mfr description
NA498 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.03/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.035 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The NA498 Machined Type Needle Roller Bearing features a 8 mm bore diameter, 19 mm outside diameter, 11 mm overall width, and an open closure design, making it ideal for compact mechanical assemblies.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359113594
  • Max Rpm
    28000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    965 lbf
  • Radial Static Load Capacity
    890 lbf
  • UPC_NO
    4547359113594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)