Motion
NA59/32V2

NTN
NA59/32V2

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
MI ITEM #09334006
MFR #NA59/32V2
List Price$167.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA59/32V2

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
MI ITEM #09334006
MFR #NA59/32V2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.23/each for your price

Overview

Mfr description
NA59/32V2 NEEDLE ROLLER BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Round
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel
  • Lubrication Hole Type
    w/ Oil Hole
  • Precision Rating
    ISO Class 0
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359113655
  • UPC_NO
    4547359113655
  • Weight
    0.531 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA59/32V2 Needle Roller Bearing features a 32 mm bore diameter, 52 mm outside diameter, 27 mm overall width, open closure type, and a weight of 0.531 lbs, making it suitable for machinery assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought