Motion
NA5911

NTN
NA5911

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
MI ITEM #09334008
MFR #NA5911
Price$359.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA5911

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
MI ITEM #09334008
MFR #NA5911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$359.69/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.232 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The NA5911 Needle Roller Bearing features a 55 mm bore diameter, 80 mm outside diameter, 34 mm overall width, open closure type, and a weight of 1.232 lbs, making it ideal for heavy-duty systems.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359113761
  • Max Rpm
    6500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17200 lbf
  • Radial Static Load Capacity
    31500 lbf
  • UPC_NO
    4547359113761

Overview

Mfr description
NA5911 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought