Overview
Mfr description
NA6902 NEEDLE ROLLER BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Manufacturer Upc Number4550253071402
- Weight0.143 lbs
- Harmonization Code8482.40.0000
- Product TypeNeedle Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data