Motion
NA6904

NTN
NA6904

Needle Roller Bearing - 20 mm Bore, 125 mm OD
MI ITEM #09334014
MFR #NA6904
Price$261.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA6904

Needle Roller Bearing - 20 mm Bore, 125 mm OD
MI ITEM #09334014
MFR #NA6904

Mfr description
NA6904 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.49/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    63 mm
  • Weight
    0.296 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253071419
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)