Motion
NA6907R

NTN
NA6907R

Double Row Machined-Ring Needle Roller Bearing, w/ Inner Ring - NA69.R Series
Mi Item #09334017
MFR #NA6907R
Price$226.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA6907R

Double Row Machined-Ring Needle Roller Bearing, w/ Inner Ring - NA69.R Series
Mi Item #09334017
MFR #NA6907R

Mfr description
NA6907R NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.72/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.683 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The NA6907R Needle Roller Bearing features a 35 mm bore diameter, 55 mm outside diameter, 36 mm overall width, open closure type, and a weight of 0.683 lbs, making it suitable for industrial assemblies.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359114089
  • Max Rpm
    9500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11000 lbf
  • Radial Static Load Capacity
    19400 lbf
  • UPC_NO
    4547359114089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)