Motion
NA6908RP5

NTN
NA6908RP5

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 40 mm Width, Open
Mi Item #09334019
MFR #NA6908RP5
Price$683.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA6908RP5

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 40 mm Width, Open
Mi Item #09334019
MFR #NA6908RP5

Mfr description
NA6908RP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.37/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.939 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    15062 lbf
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The NA6908RP5 Needle Roller Bearing features a 40 mm bore diameter, 62 mm outside diameter, 40 mm overall width, open closure type, and a weight of 0.939 lbs, making it suitable for precision applications.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359802955
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    8500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    15100 lbf
  • Radial Static Load Capacity
    26100 lbf
  • Roller Type
    Needle Roller
  • Static Load Capacity
    26078 lbf
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359802955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)