Motion
NA6909

NTN
NA6909

Needle Roller Bearing - 45 mm Bore, 288.925 mm OD
Mi Item #09334020
MFR #NA6909
Price$387.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA6909

Needle Roller Bearing - 45 mm Bore, 288.925 mm OD
Mi Item #09334020
MFR #NA6909

Mfr description
NA6909 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.66/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    11.3750 in
  • Overall Width  
    142.9 mm
  • Weight
    1.114 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NA6909 Machined Type Needle Roller Bearing features a 45 mm bore diameter, 68 mm outside diameter, 40 mm overall width, and an open closure design, making it suitable for heavy-duty power transmission systems.
  • Manufacturer Upc Number
    4550253071433
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253071433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)