Motion
NA6911

NTN
NA6911

Needle Roller Bearing - 55 mm Bore, 47 mm OD
Mi Item #09334021
MFR #NA6911
Price$414.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA6911

Needle Roller Bearing - 55 mm Bore, 47 mm OD
Mi Item #09334021
MFR #NA6911

Mfr description
NA6911 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.77/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    25 mm
  • Weight
    1.614 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NA6911 Machined Type Needle Roller Bearing features a 55 mm bore diameter, 80 mm outside diameter, 45 mm overall width, and an open closure design, making it suitable for large rotating assemblies.
  • Manufacturer Upc Number
    4550253071440
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253071440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)