Motion
NA6918

NTN
NA6918

Needle Roller Bearing - 90 mm Bore, 40 mm OD
Mi Item #09334025
MFR #NA6918
Price$1,199.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA6918

Needle Roller Bearing - 90 mm Bore, 40 mm OD
Mi Item #09334025
MFR #NA6918

Mfr description
NA6918 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.73/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    21 mm
  • Weight
    5.222 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NA6918 Machined Type Needle Roller Bearing features a 90 mm bore diameter, 125 mm outside diameter, 63 mm overall width, and an open closure design, making it suitable for large industrial gear systems.
  • Manufacturer Upc Number
    4550253071464
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253071464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)